10-24NC 1690 HSTAPER HAND TAP
- Mfr # C69095
- Zoro # G423507411
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Key Features
Number of Flutes
4
Shank Type
Straight Shank with Square
Application
For maintenance
Tap Chamfer
Taper
Overall Length
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69095
- Zoro #
- G423507411
- UPC #
- 697334690955
- Country of Origin
- China
Dimensions
- Overall Length
- 2.375 in
- Thread Length
- 0.875 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- #10-24
Details
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Tap Chamfer
- Taper
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNC
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.