11/64 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68236
- Zoro # G223507246
product price:
$
1.29
/pk of 12, $0.11/ea
Sold in multiples of 6 pks for
$7.74
Key Features
Number of Flutes
2
Overall Length
3-1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11/64 in
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68236
- Zoro #
- G223507246
- UPC #
- 697334682363
- Country of Origin
- China
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 3-1/4 in
- Drill Bit Size
- 11/64 in
- Flute Length
- 2.125 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.