Shop CLE-FORCE
See all product information
Create Account
1/2-13NC 1696 CBN TPR HAND TAP
- Mfr # C69441
- Zoro # G723506060
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Tap Finish
Bright
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Thread Length
1.6562 in
Tap Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69441
- Zoro #
- G723506060
- UPC #
- 697334694410
- Country of Origin
- India
Dimensions
- Thread Length
- 1.6562 in
- Tap Thread Size
- 1/2"-13
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.375 in
Details
- Item
- Hand Taps
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNC
- Tap Chamfer
- Taper
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.