Shop CLE-FORCE
See all product information
Create Account
1/2 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68631
- Zoro # G923505795
product price:
$
11.79
/ea
Key Features
Spiral Direction
Right Hand
Measurement System
Inch
Number of Flutes
2
Shank Type - Machining
Reduced Shank
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68631
- Zoro #
- G923505795
- UPC #
- 697334686316
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Number of Flutes
- 2
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 1/2 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.