Shop CLE-FORCE
See all product information
Create Account
49/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68691
- Zoro # G623506641
product price:
$
19.19
/ea
Key Features
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Radial
Measurement System
Inch
Flute Length
3.125 in
Drill Bit Size
49/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68691
- Zoro #
- G623506641
- UPC #
- 697334686910
- Country of Origin
- China
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 49/64 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.