Shop CLE-FORCE
See all product information
Create Account
19/32 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68680
- Zoro # G623506054
product price:
$
13.79
/ea
Key Features
Finish - Machining
Black Oxide
Flute Type
Spiral Flute
Drill Bit Point Angle
118 Degrees
Shank Type - Machining
Reduced Shank
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68680
- Zoro #
- G623506054
- UPC #
- 697334686804
- Country of Origin
- China
- Item
- Reduced Shank Drill Bit
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 19/32 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.