Shop CLE-FORCE
See all product information
Create Account
29/32 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68700
- Zoro # G123506189
product price:
$
23.29
/ea
Key Features
Flute Length
3.125 in
Overall Length
6 in
Drill Bit Point Type
Radial
Spiral Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68700
- Zoro #
- G123506189
- UPC #
- 697334687009
- Country of Origin
- China
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 29/32 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.