Shop CLE-FORCE
See all product information
Create Account
29PC SET 1/16-1/2X64 1603 COB HD JOB SET
- Mfr # C69379
- Zoro # G523506673
product price:
$
153.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Finish - Machining
Bronze Oxide
Point Type
Split Point
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69379
- Zoro #
- G523506673
- UPC #
- 697334693796
- Country of Origin
- China
- Item
- Set
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Drill Bit Material
- Cobalt
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
Description
The CLE-FORCE C69379 is a set of cobalt drill bits. Split point design and 135° point angle. Bronze oxide finish. Designed with spiral flutes and a straight shank, these bits are compatible with standard drill chucks and operate with a right (clockwise) cutting direction for material removal.
Key Features:
- Drill Bit Material: Cobalt, providing wear resistance for demanding drilling tasks.
- Point Type: Split Point, for precise starts and reduced walking on surfaces.
- Drill Bit Point Angle: 135°, optimized for tougher materials and improved penetration.
- Finish: Bronze oxide finish.
- Flute Type: Spiral Flute, facilitating efficient chip removal.
- Shank Type: Straight Shank, compatible with a variety of drill chucks.
- Cutting Direction: Right (Clockwise), standard rotation for most drills.
- Sold as a set, offering multiple drill bits in one package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.