Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.007 in

  • Mfr # 2824191
  • Zoro # G3880099

product price: 
$
13.59
/ea
Sold in multiples of 5 for $67.95

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824191
Zoro #
G3880099
UPC #
4021169380808
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
C3
Rake
Positive
ISO Number
TPHB110202
Cutting Direction
Neutral
Secondary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
C3
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Primary Material Application ISO Code
K, N
Secondary Material Application ISO Code
M, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Shape
Triangle
Number of Cutting Edges
3
Clearance Angle
11 Degrees
ANSI Code
TPHB21505
Chip-Breaker Style
On One Side

Dimensions

Insert Size
0.2500"
Corner Radius
0.007 in
Insert Thickness
0.0938"
Thickness
0.0937 in
Cutting Edge Length
11 mm
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.