Shop CLE-FORCE
See all product information
Create Account
3.20MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69009
- Zoro # G523506284
product price:
$
1.69
/pk of 12, $0.14/ea
Sold in multiples of 12 pks for
$20.28
Key Features
Finish - Machining
Black Oxide
Number of Flutes
2
System of Measurement
Metric
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69009
- Zoro #
- G523506284
- UPC #
- 697334690092
- Country of Origin
- China
- Item
- Double End Drill Bit
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- System of Measurement
- Metric
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- 3.2 mm
- Overall Length
- 49 mm
- Flute Length
- 39 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.