Shop CLE-FORCE
See all product information
Create Account
#37 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68319
- Zoro # G623506832
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Drill Bit Size
#37
Flute Length
1.4375 in
Finish
Black Oxide
System of Measurement
Inch
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68319
- Zoro #
- G623506832
- UPC #
- 697334683193
- Country of Origin
- China
- Item
- High Speed Jobber Drill Bit
- Finish
- Black Oxide
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- #37
- Flute Length
- 1.4375 in
- Overall Length
- 2-1/2 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.