Shop CLE-FORCE
See all product information
Create Account
4-40NC 1691 HS PLUG HAND TAP
- Mfr # C69080
- Zoro # G423507138
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Tap Chamfer
Plug
Tap Thread Type
UNC
Tap Finish
Bright
Depth of Cut
1-1/2 in
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69080
- Zoro #
- G423507138
- UPC #
- 697334690801
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 1.875 in
- Tap Thread Size
- #4-40
- Thread Length
- 0.5625 in
Details
- Tap Chamfer
- Plug
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Number of Flutes
- 3
- Flute Type
- Straight Flute
- Application
- For maintenance
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.