M6X1.0 1691M HS PLUG HAND TAP
- Mfr # C69280
- Zoro # G923507379
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Tap Finish
Bright
Hole Type
Blind Hole
Depth of Cut
1-1/2 in
Number of Flutes
4
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69280
- Zoro #
- G923507379
- UPC #
- 697334692805
- Country of Origin
- China
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Application
- For maintenance
- Item
- Hand Taps
- Tap Chamfer
- Plug
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Thread Length
- 1 in
- Tap Thread Size
- M6-1.0
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.