Shop CLE-FORCE
See all product information
Create Account
5/16-24NF 1696 CBN TPR HAND TAP
- Mfr # C69421
- Zoro # G823506137
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Tap Material
Carbon Steel
Depth of Cut
1-1/2 in
Standards
USCTI Table 302
Cutting Direction
Right Hand
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69421
- Zoro #
- G823506137
- UPC #
- 697334694212
- Country of Origin
- India
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 5/16"-24
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
Details
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Taper
- Application
- For maintenance
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Tap Thread Type
- UNF
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.