Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 4 ft L, 6127 lm, 47.3W

  • Mfr # 93326870
  • Zoro # G7403098

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lamp Type
LED
Lamp Watts
52
Fixture Wattage
52
Voltage
120/277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326870
Zoro #
G7403098
UPC #
785311254174
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
LED
Lamp Watts
52
Fixture Wattage
52
Voltage
120/277V AC
Housing Material
Fiberglass
Emergency Battery Backup
No
Fixture Voltage
120V to 277V
CRI
80
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
IP Rating
IP65, IP67
Color Rendering Index
80
Lumens Per Watt
129.0
Lighting Certification
DLC 5.0
Max. Fixture Wattage
47.3 W
Color Temp.
3500 K
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Rated Life
60,000 hr
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Standards
NSF, UL 1598, UL 2108
Fixture Housing Material
Aluminum
Dimmable
Yes
Bulb Technology
LED
Lumens
6,127 lm
Lamp Watts - Fixtures
47.0 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temperature
3500K
Lighting Technology
LED
Housing Finish
Fiberglass
Lens Type
Ribbed
Rated Life
60,000 hr
Lumens per Watt
129.2 lm/W
Bulb Included
Yes
LED Replacement For
3 Lamp T8
Finish
Enamel
Dimming Method
0-10V
Mounting Style
Surface
Lens Material
Acrylic
Sensor Type
No Sensor
Housing Color
White
Includes
Surface Mounting Bracket
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Linkable Up To
Unlinkable
Light Technology
LED
Series
LXEM
Linkable
No
Fixture Type
Strip Light
Lens Shape
Curved
Light Output
6,127 lm
Ballast Type
No Ballast Required
Maximum Fixture Wattage
47.3 W

Dimensions

Nominal Width
6 3/4 in
Nominal Length
4 ft
Nominal Height
4 3/8 in
Overall Length
51 5/8 in
Overall Width
6 3/4 in
Overall Height
4 3/8 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in

Description

4 ft, Lens Shape Curved, 3500K, 6,127 lm, 129.2 lm/W, Max. Fixture Wattage 47.3 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.