Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 2 ft L, 4560 lm, 38.5W

  • Mfr # 93326858
  • Zoro # G7403019

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
43
Fixture Wattage
44
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326858
Zoro #
G7403019
UPC #
078531128500
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
43
Fixture Wattage
44
Voltage
120/277V AC
Housing Material
Fiberglass
Lamp Included
Yes
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Max. Fixture Wattage
38.5 W
CRI
80
Lighting Certification
DLC 5.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Emergency Battery Backup
No
Lumens
4,560 lm
Mounting
Surface
Color Temperature
4000K
Bulb Technology
LED
Color Rendering Index
80
Housing Finish
Fiberglass
Fixture Voltage
120V to 277V
Fixture Rated Life
60,000 hr
Lumens Per Watt
110.0
IP Rating
IP65, IP67
Lamp Watts - Fixtures
38.5 W
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Color Temp.
4000 K
Description/Special Features
Continuous 0-10V Dimming
Rated Life
60,000 hr
Dimmable
Yes
Fixture Housing Material
Aluminum
Standards
NSF, UL 1598, UL 2108
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lens Type
Ribbed
Lumens per Watt
118.3 lm/W
Housing Color
White
Finish
Enamel
Light Technology
LED
For Bulb Type
Integrated LED
LED Replacement For
(2) Lamp T8
Series
LXEM
Dimming Method
0-10V
Linkable Up To
Unlinkable
Ballast Start Type
No Ballast
Mounting Style
Surface
Lens Shape
Curved
Bulb Included
Integrated LED
Linkable
No
Fixture Ballast Type
No Ballast Required
Includes
Surface Mounting Bracket
Sensor Type
No Sensor
Lens Material
Acrylic
Fixture Type
Strip Light
Light Distribution Shape
Wide
For Use With
Enclosed and Gasketed, Extreme Environment
Ballast Type
No Ballast Required
Lumen Selectable
Not Selectable
NEMA Enclosure Rating
Not Rated
Light Output
4,560 lm
Maximum Fixture Wattage
38.5 W
Color Selectable
Not Selectable
Ambient Temperature - Maximum
104 Degrees F
Light Color
White
Compatible Product Type
Enclosed and Gasketed, Extreme Environment

Dimensions

Nominal Height
4 3/8 in
Nominal Length
2 ft
Nominal Width
6 3/4 in
Overall Length
27 5/8 in
Overall Height
4 3/8 in
Overall Width
6 3/4 in
Wire Rope Length
27 5/8 in
Length
27 5/8 in

Description

2 ft, Lens Shape Curved, 4000K, 4,560 lm, 118.3 lm/W, Max. Fixture Wattage 38.5 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.