Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 8 ft L, 8370 lm, 66.6W

  • Mfr # 93326877
  • Zoro # G7389420

product price: 
$
384.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
72
Fixture Wattage
72
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326877
Zoro #
G7389420
UPC #
078531128531
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
72
Fixture Wattage
72
Voltage
120/277V AC
Housing Material
Fiberglass
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Color Temperature
3500K
Lumens
8,370 lm
Max. Fixture Wattage
66.6 W
Fixture Rated Life
60,000 hr
Bulb Technology
LED
Lighting Technology
LED
Color Temp.
3500 K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
CRI
80
Emergency Battery Backup
No
Standards
NSF, UL 1598, UL 2108
Fixture Housing Material
Aluminum
Lighting Certification
DLC 5.0
Fixture Voltage
120V to 277V
IP Rating
IP65, IP67
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Dimmable
Yes
Color Rendering Index
80
Lumens Per Watt
126.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Watts - Fixtures
67.0 W
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Housing Finish
Fiberglass
Rated Life
60,000 hr
Lens Type
Ribbed
Lumens per Watt
125.7 lm/W
Ballast Start Type
No Ballast
Bulb Included
Integrated LED
LED Replacement For
(4) Lamp T8
Lens Shape
Curved
Includes
Surface Mounting Bracket
Finish
Enamel
Sensor Type
No Sensor
Housing Color
White
Fixture Type
Strip Light
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Lens Material
Acrylic
Light Technology
LED
Series
LXEM
Mounting Style
Surface
Linkable Up To
Unlinkable
Linkable
No
Dimming Method
0-10V
Light Color
White
NEMA Enclosure Rating
Not Rated
Ambient Temperature - Maximum
122 Degrees F
Light Distribution Shape
Wide
Lumen Selectable
Not Selectable
Maximum Fixture Wattage
66.6 W
Color Selectable
Not Selectable
Ballast Type
No Ballast Required
Light Output
8,370 lm
For Use With
Enclosed and Gasketed, Extreme Environment
Compatible Product Type
Enclosed and Gasketed, Extreme Environment

Dimensions

Nominal Height
4 3/8 in
Nominal Length
8 ft
Nominal Width
6 3/4 in
Overall Width
6 3/4 in
Overall Length
100 in
Overall Height
4 3/8 in
Wire Rope Length
100 in
Length
100 in

Description

8 ft, Lens Shape Curved, 3500K, 8,370 lm, 125.7 lm/W, Max. Fixture Wattage 66.6 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.