Condor
Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Z13
Mfr # 473Z13
Zoro # G5640098
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MEN
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +3.0, Clear, PR (30ZC57)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN58)
- ACTION CHEMICAL Disposable Lab Coat, XL, Green, PK30 (M1710G-XL)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- CONDOR Safety Sign, 5" W x 3-1/2" H, PK5, 471C56 (471C56)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N61 (470N61)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 485M95 (485M95)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- NMC Notice Employees Only Beyond Point Sign, NGA26A (NGA26A)
- Condor Facility Signs