
Quarters Coin Box, Accommodates $500 in Quarters, 15.5" x 19.25" x 4.5", Orange/Kraft, 50PK
Mfr # 560062
Zoro # G223333104
product price:Â $58.59
/pk 50, $1.17/eaKey Features
Material
Cardboard
Total Dollar Value
$500
Color
Orange/Kraft
Items Stored
Coins
Denomination
Quarters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560062
Zoro #
G223333104
UPC #
-
Country of Origin
United States
Dimensions
Depth
19-1/4 in
Height
4-1/2 in
Width
15-1/2 in
Details
Material
Cardboard
Total Dollar Value
$500
Color
Orange/Kraft
Items Stored
Coins
Denomination
Quarters
Item
Coin Box
Number of Compartments
1
Capacity
2000 Coins
Closure Type
Tuck Lid
Description
Heavy-duty box is made for coin organizing, shipping, and storing rolls of coins. The sturdy tuck-type lid stays closed during shipping. Made of corrugated material with ABA color coding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.