Zoro Homepage

Ginger 1 Light Chandelier 17.75 In. Gold Leaf/Soft Black Combo

  • Mfr # 308-41-GL/SBK

  • Zoro # G915446877


product price: $1,499.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Standards
UL Dry
Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-41-GL/SBK
Zoro #
G915446877
UPC #
782042438613
Country of Origin
Philippines

Dimensions

Height
12 in
Length
17.75 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf/Soft Black Combo
Standards
UL Dry
Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
Material
Hand-Crafted Iron
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
1
Slope Compatible
No
Designer
Corbett Standard
Bulb Shape
E26 Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.