Zoro Homepage

Mont Blanc 25 Light Chandelier 44.5 In. Modern Silver Leaf

  • Mfr # 243-725

  • Zoro # G415448579


product price: $13,005.00
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Length
44.5 in
Material
Hand-Crafted Iron
Standards
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-725
Zoro #
G415448579
UPC #
782042348424
Country of Origin
Philippines

Dimensions

Length
44.5 in
Height
67.5 in
Canopy Width
10 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Modern Silver Leaf
Material
Hand-Crafted Iron
Standards
UL Damp
Includes
Fixture, Hardware
Shade Color
Hand-Crafted Clear Venetian
Shade Material
Venetian Glass
Number of Lights
25
Voltage
120V
Bulb Included
No
Slope Compatible
No
Socket Count
25
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.