Sledge Hammer, 10 lb. Head, 36 in. Hickory Wood Handle
- Mfr # ST81010
- Zoro # G122919539
product price:Â
$
75.99
/ea
Key Features
Overall Length
36 in
Handle Material
Wood
Handle Length
36 in
Color
Red
Head Length
6.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST81010
- Zoro #
- G122919539
- UPC #
- 038313810108
- Country of Origin
- India
Dimensions
- Overall Length
- 36 in
- Handle Length
- 36 in
- Head Length
- 6.88 in
- Head Width
- 2.59 in
Details
- Item
- Hammer
- Handle Material
- Wood
- Color
- Red
- Handle Wood Type
- Hickory
Description
The ST81010 Sledge Hammer features a 10 lb. recycled-steel head and a 36 in. hickory wood handle, making this long handle sledge hammer perfect for demolition tasks like breaking concrete and masonry. The forged alloy/carbon steel head enhances durability and performance, resisting wear for demanding tasks. Its induction-hardened and tempered construction increases strength and toughness, allowing it to withstand extreme stress and impact without deforming. The overstrike guard protects against damage, extending the tool's lifespan and absorbing shock for safer operation. The hickory wood handle offers a sturdy yet comfortable grip, ensuring precision and control during use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.