Shop CORONA TOOLS
See all product information
Create Account
Sledge Hammer, 8 lb. Head, 36 in. Solid-Core Fiberglass Handle
- Mfr # ST82008
- Zoro # G222919507
product price:Â
$
75.99
/ea
Key Features
Overall Length
36 in
Handle Material
Fiberglass
Head Width
2.3 in
Color
Red
Handle Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST82008
- Zoro #
- G222919507
- UPC #
- 038313182083
- Country of Origin
- India
Dimensions
- Overall Length
- 36 in
- Head Width
- 2.3 in
- Handle Length
- 36 in
- Head Length
- 6.4 in
Details
- Item
- Hammer
- Handle Material
- Fiberglass
- Color
- Red
Description
The ST82008 Sledge Hammer features an 8 lb. recycled-steel head and 36 in. solid-core fiberglass handle, making this long handle sledge hammer suitable for demolition tasks like breaking concrete or rock. The recycled-steel head makes this 8 lb. sledge hammer environmentally conscious, while offering maximum durability and performance. Its induction hardened and tempered construction boosts strength and toughness, ensuring it withstands extreme stress and impact without deforming. The solid-core fiberglass handle sledge hammer is both sturdy and lightweight, reducing user fatigue during prolonged use. Additionally, an overstrike guard protects against damage, extending the tool's lifespan and absorbing shock for safer operation. A fitted shock-absorbent grip provides superior comfort and reduces hand fatigue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.