Shop CORTECH
See all product information
Create Account
Desk
- Mfr # 7603CL
- Zoro # G023435237
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Polyethylene
Overall Depth
24 in
Standards
ISO
Tabletop Color
Claylight
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7603CL
- Zoro #
- G023435237
- UPC #
- 819085012408
- Country of Origin
- United States
- Tabletop Material
- Polyethylene
- Standards
- ISO
- Tabletop Color
- Claylight
- Item
- Desk
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Support Style
- Bolt to Wall
- Structural Material
- Polyethylene
- Shape
- Rectangle
- Frame Color
- Claylight
- Model Name
- Endurance(TM) Floor Mount Free Standing Laminate Desk
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 29 in
- Overall Width
- 36 in
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.