Nightstand
Mfr # 215MY
Zoro # G723436916
product price:Â $632.99
/eaKey Features
Overall Width
18 in
Ligature Resistant
Ligature Resistant
Overall Depth
16 in
Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
215MY
Zoro #
G723436916
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Depth
16 in
Overall Height
21 in
Shelf Width
16 1/2 in
Shelf Depth
11 in
Details
Item
Nightstand
Ligature Resistant
Ligature Resistant
Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO
Color
Redwood
Number of Shelves
2
Shelf Weight Capacity
500 lb
Model Name
Sequoia(TM) Molded Wood Grain Nightstand
Features
Designed for Behavioral Health and Secure Healthcare Environments, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
Product Type
Nightstand
Flammability Standards
CAL 133, UL 94 HB
Distance Between Shelves
9 in
Description
Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.