Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65132
Zoro # G424223792
product price:Â
$
12.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bit Storage
In Handle
For Screw Type
Phillips, Slotted
For Fastener Size
PH1, Phillips #2, 1/4 in, 3/16 in
Number of Pieces
4
Tip Size
PH1, PH2, SL1/4 in, SL3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65132
- Zoro #
- G424223792
- UPC #
- 0198706035034
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Fastener Size
- PH1, Phillips #2, 1/4 in, 3/16 in
- Tip Size
- PH1, PH2, SL1/4 in, SL3/16 in
- Shank Length
- 3 in, 4 in
- Sizes Included
- PH #1 x 3 in, PH #2 x 4 in, SL 1/4 in x 4 in, SL 3/16 in x 4 in
Details
- Item
- Screwdriver Set
- Bit Storage
- In Handle
- For Screw Type
- Phillips, Slotted
- Number of Pieces
- 4
- Includes Magnetized Tip
- Magnetized Tip Included
- Number of Ends
- 1
- Includes
- PH #1 x 3 in, PH #2 x 4 in, SL 1/4 in x 4 in, SL 3/16 in x 4 in
- Tether Status
- Tether Ready
- Tip Style
- Phillips, Slotted
- Shank Shape
- Round
- Standards
- ASME B107.600-2016 Section 6.2
- Handle Color
- Black, Red
- Tip Finish
- Black Oxide
Description
Screwdriver Set, Tip Finish Black Oxide, PH1, PH2, SL1/4 in, SL3/16 in, Phillips, Slotted, Number of Pieces 4, Includes PH #1 x 3 in, PH #2 x 4 in, SL 1/4 in x 4 in, SL 3/16 in x 4 in, ASME B107.600-2016 Section 6.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.