WRENCHES
- Mfr # CMMT87903
- Zoro # G423524999
product price:Â
$
429.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
60
Finish
Chrome
Includes
(30) Crowfoot Wrenches, (16) Ignition Wrenches, (14) Double Open End Wrenches
Container Type
Socket Rail
Weight
11 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT87903
- Zoro #
- G423524999
- UPC #
- 0885911784764
- Country of Origin
- Taiwan, Province of China
- Number of Tools
- 60
- Finish
- Chrome
- Includes
- (30) Crowfoot Wrenches, (16) Ignition Wrenches, (14) Double Open End Wrenches
- Container Type
- Socket Rail
- Item
- Combination Wrench Set
- Weight
- 11 lb
- Measurement Type
- Metric, SAE
Dimensions
- Wrench Length Style
- Standard
- Overall Length
- 13 1/8 in
- Length
- 13 1/8 in
Description
Combination Wrench Set, Chrome, Number of Tools 60, Socket Rail, Metric, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.