Crydom
Dual Solid State Relay, 4 to 15VDC, 40A
Mfr # D2440D
Zoro # G0829586
original price:
$110.99
8% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 15V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 40 A
- Heat Sink Not Included
- Switch Type SCR
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Power Ter (LRD325)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- SCHNEIDER ELECTRIC Plain mounting plate H1000xW800mm Galvanised sheet steel Reversible dimension (NSYMM108)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 60A (D06D60)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D-10)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- Crydom Electrical Relays