Electric Axial Fan

  • Mfr # 8 1020 0140
  • Zoro # G824937664
product price: 
$
3,773.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Airflow @ 0.000 in SP
2,118.9 cfm
Drive Type
Direct Drive
Weight
44 lb
Number of Speeds
1
Blade Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8 1020 0140
Zoro #
G824937664
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
294 mm
Overall Diameter
500 mm
Body Diameter
12 in
Overall Length
390 mm
Fits Chest Size
Designed for Ex Zones, Most Efficient, Lightweight and Portable System for Ventilating Large Volumes of Air, Quiet and Compact
Length
390 mm

Details

Item
Electric Axial Fan
Airflow @ 0.000 in SP
2,118.9 cfm
Drive Type
Direct Drive
Weight
44 lb
Number of Speeds
1
Blade Material
Aluminum
Safety Features
Designed for EX Zones
Application
Construction, Oil Platforms, Power Plants, Refineries Petrochemical Plants, Ship Holds, Shipyards, Tunneling, Underground Mining
Housing Material
Aluminum
Maximum Static Pressure
3 2/5 mbar
Includes Drive Package
Yes
Spark Resistant Construction Type
Not Rated
Number of Blades
9
Motor Horsepower
1/2 hp
Standards
Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU
For Air Type
Flammable Vapor
Fusible Link Temperature
1,067 Degrees F
Assembly
Assembled
Nameplate Voltage
400 V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Features
Designed for Ex Zones, Most Efficient, Lightweight and Portable System for Ventilating Large Volumes of Air, Quiet and Compact
Phase
3
Hazardous Location Specification
ATEX Ex II 2 GcT3
Motor Type
AC
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
104 Degrees F
Maximum Noise Level @ 5 Feet
84.8 dBA
Frequency
50 Hz

Description

Electric Axial Fan, Drive Type Direct Drive, Includes Drive Package Yes, Blade Diameter 294 mm, Nameplate Voltage 400 V AC, Phase 3, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 2,118.9 cfm, Maximum Noise Level @ 5 Feet 84.8 dBA, Assembly Assembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Aluminum, Number of Blades 9, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards Machinery Directive 2006/42/EC and ATEX Directive 2014/34/EU

Ratings & reviews