Shop CWI LIGHTING
See all product information
Create Account
Curva Integrated LED 44in Sand Black Outdoor Wall Light with Handcrafted Glass
- Mfr # 1725W44-2-101-B
- Zoro # G123313909
product price:
$
1,497.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6 in
Height
44 in
Watts
16 W
Lumens
832 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1725W44-2-101-B
- Zoro #
- G123313909
- UPC #
- 695320108576
- Country of Origin
- China
- Item
- Outdoor Wall Light
- Voltage
- 120V
- Watts
- 16 W
- Lumens
- 832 lm
- Finish
- Sand Black
- Glass Type
- Artisanal Glass
- Housing Material
- Stainless Steel
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Collection
- Curva
- Application
- Outdoor
- Light Type
- Outdoor Wall Lights
- Standards
- BACL
Dimensions
- Width
- 6 in
- Height
- 44 in
- Depth
- 4.5 in
Description
Redefine your home’s curb appeal with the Curva Integrated LED 44in Outdoor Wall Light. This masterpiece from our luxury outdoor collection balances bold architectural lines with the delicate, organic beauty of artisan-crafted elements. Standing at 44 inches, it is perfectly scaled to illuminate entryways, flank garage doors, or line modern walkways with a sophisticated, high-end glow. The Sand Black finish offers a deep, matte texture that provides a sharp, contemporary contrast to the handcrafted glass core. This thick, sculptural glass is characterized by its unique "rippled ice" texture and infused seed details, ensuring that each fixture disperses light in a captivating, one-of-a-kind pattern. Designed with versatility at its core, the Curva allows you to customize your lighting environment with 5 CCT selectable options. Whether you prefer a warm, candle-like ambiance at 2700K or a bright, security-focused daylight at 5000K, the integrated technology puts total aesthetic control in your hands.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.