AC Gearmotor, 660 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase

  • Mfr # 2H610
  • Zoro # G2785736
product price: 
$
1,354.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC, 230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
660 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2H610
Zoro #
G2785736
UPC #
190735219447
Country of Origin
United States
Item
AC Gearmotor
Gearmotor Voltage
115V AC, 230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
660 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
30 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
5.2/2.8
Standards
CSA Certified, UL Recognized
Input HP
1/2 hp
Gears
1st Stage Helical, AGMA Class 9, Hardened Steel, Subsequent Stages Spur
Motor Type
Permanent Split Capacitor
Voltage
115V, 230V
Mounting
All Position
Gear Material
Hardened Steel
Hz
50/60 Hz
Capacitor Required
Yes
RPM Range
16 to 30
Lubrication
Permanent Heavy Fluid Gear Oil
Housing
Die Cast Aluminum
Shaft Orientation
Parallel
Gear Case Material
Die Cast Aluminum
Gear Ratio
54:1
Rotation
CW/CCW
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Bearings
Ball on Motor, Needle Throughout with Thrust Balls on Case
Enclosure
TEFC
Thermal Protection
None
Phase
Single
Overhung Load
650 lb
Seals
Spring Loaded Lip Type on Input and Output Shaft
Max. Ambient Temp.
40 Degrees C
Housing Material
Die Cast Aluminum
Maximum Ambient Temperature
104 Degrees F
Motor Enclosure
Totally Enclosed Fan-Cooled
Seal Type
Spring Loaded Lip Type on Input and Output Shaft
Nameplate Speed
30 RPM
Input Horsepower
0.5 hp
AGMA Gear Class
Class 9
Operating Voltage
115/230V AC
Number of Output Shafts
1
Inverter Rated
No
Overhung Load Capacity
650 lb
Bearing Type
Ball on Motor, Needle Throughout with Thrust Balls on Case
Full Load Current
5.2/2.8 A
Frequency
50 Hz, 60 Hz
Inverter Rating
54:1
Maximum Torque
660 in-lb
Mounting Orientation
Any Angle
Brake Type
None
Mount Type
Any Position
Includes Capacitor
Capacitor Included

Dimensions

Length Less Shaft
16 in
Dimension L
15.1"
Dimension D2
6.76"
Shaft Dia. (Dimension U)
3/4 in
Dimension A
5.2/2.8 in
Shaft Length (Dimension V)
1.88"
Dimension D1
5.61"
Overall Width
4.78 in
Overall Height
6.25 in
Mount Hole Center-to-Center Width
3.63 in
Keyway Width
1/8 in
Keyway Depth
3/16 in
Output Shaft Diameter
3/4 in
Output Shaft Length
1 7/8 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 30 RPM, Maximum Torque 660 in-lb, Overhung Load Capacity 650 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 54:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.