Aeration Fan Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 3,450 Nameplate RPM, 56Z Frame

  • Mfr # 4K056BG

  • Zoro # G4700529


product price:  $336.47
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/2
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4K056BG
Zoro #
G4700529
UPC #
190735896952
Country of Origin
Mexico

Dimensions

Length Less Shaft
7 9/16 in
Overall Length
9 13/16 in
Shaft Dia.
5/8 in
Shaft Length
2 1/4 in

Details

Item
Aeration Fan Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/2
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
56Z
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
3,450
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Aeration Fan
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258501), UL Recognized (E37403)
Ins. Class
B
Duty
Continuous Air Over
Nominal Efficiency
62.2 %
Full Load Amps
7.4/3.7 A
Hz
60 Hz
Max. Ambient Temperature
50 Degrees C
Frame Material
Rolled steel
Finish
Green
Capacitor Required
Included
Motor Bearings
Ball
Item - Farm Duty Motors
Aeration Fan Motor
Includes
Gasketed Terminal Access Cover, Shaft Key
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Duty Cycle
Continuous
No. of Speeds
1
Max. Ambient Temp.
50 Degrees C
Shop By
Closeouts

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.4/3.7 A, 56Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Steel, Finish Green

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.