Zoro Homepage

Capacitor-Start General Purpose Motor, 1/4 hp HP, 56C Frame, 120/208-240V AC Voltage

  • Mfr # 6K975

  • Zoro # G3417933


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
120/208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K975
Zoro #
G3417933
UPC #
190735366776
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Overall Length
11 in
Shaft Dia.
5/8 in
Length Less Shaft
9 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/4 hp
RPM Range
1,701-1,800
Voltage
120/208-240V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA (258501), UL (E47479)
Ins. Class
F
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
56.2 %
Duty
Continuous
Frame Material
Steel
Footnotes
51
Phase
Single
Motor Efficiency Group
Standard Efficient
RPM Group
1701-1800
Full Load Amps
5.6/2.8-2.7 A
Hz
60 Hz
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 120/208-240V AC, Full Load Amps 5.6/2.8-2.7 A, 56C Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base, Motor Shaft Design Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.