Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 HP, 1 Ph, 230VAC

  • Mfr # 55JJ66

  • Zoro # G3723432


product price: $1,429.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
2-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JJ66
Zoro #
G3723432
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
2-1/2 in NPT
Outlet Size - Pumps
2 in NPT
Height
12 1/4 in
Compatible Intake Pipe Size
2 1/2 in
Compatible Discharge Pipe Size
2 in
Overall Height
12.2 in

Details

HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
38 psi
Max. Head
87 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Motor RPM
3,450 RPM
Motor Type
Capacitor-Start/Run
Motor Enclosure
Totally Enclosed Fan Cooled
Frame
56J
Item
Centrifugal Pump
Best Efficiency Range GPM @ Head
100 to 160 gpm @ 78 to 60 ft
Discharge Pump Type
Centrifugal Pump
Amps
12.5
Thermal Protection
Yes
Phase
Single
Intake Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
140 gpm
Nameplate Voltage
230V AC
Flow Rate @ 40 ft of Head (Maximum)
190 gpm
Best Efficiency Flow
100 to 160 gpm
Thermal Overload Protection
Yes
Shut Off Pressure (Maximum)
38 psi
For Use With Potable Systems
No
Best Efficiency Head
60 to 78 ft
Flow Rate @ 50 ft of Head (Maximum)
165 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 80 ft of Head (Maximum)
83 gpm
Maximum Feet of Head
87 ft
Discharge Type
NPT
Pump Housing Material
Stainless Steel
Flow Rate @ 30 ft of Head (Maximum)
210 gpm
Horsepower
3 hp

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 40 ft of Head (Maximum) 190 gpm, Flow Rate @ 60 ft of Head (Maximum) 140 gpm, Flow Rate @ 80 ft of Head (Maximum) 83 gpm, Maximum Feet of Head 87 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 210 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.