Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 Ph, 230/460VAC

  • Mfr # 55JJ42

  • Zoro # G3722933


product price: $1,845.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
2-1/2 in Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JJ42
Zoro #
G3722933
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
2-1/2 in Flange
Outlet Size - Pumps
2 in Flange
Intake Size
2 1/2 in
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 1/2 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
36 psi
Max. Head
84 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Discharge Pump Type
Centrifugal Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Range GPM @ Head
97 to 131 gpm @ 72 to 62 ft
Phase
Three
Amps
9.2/4.6
Item
Centrifugal Pump
Frame
182JM
Pump Housing Material
Stainless Steel
Flow Rate @ 60 ft of Head (Maximum)
137 gpm
Flow Rate @ 30 ft of Head (Maximum)
197 gpm
Shut Off Pressure (Maximum)
36 psi
Best Efficiency Flow
97 to 131 gpm
Nameplate Voltage
208-240/480V AC
Intake Type
Flange
Flow Rate @ 50 ft of Head (Maximum)
159 gpm
Discharge Type
Flange
Maximum Feet of Head
84 ft
Best Efficiency Head
62 to 72 ft
Flange or Union Included
Yes
For Use With Potable Systems
No
Horsepower
3 hp
Flow Rate @ 40 ft of Head (Maximum)
179 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 179 gpm, Flow Rate @ 60 ft of Head (Maximum) 137 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type Flange, Compatible Discharge Pipe Size 2 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 197 gpm, Flow Rate @ 50 ft of Head (Maximum) 159 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.