Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 Ph, 230/460VAC

  • Mfr # 55JJ44

  • Zoro # G3723396


product price: $1,645.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
2-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JJ44
Zoro #
G3723396
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
2-1/2 in NPT
Outlet Size - Pumps
2 in NPT
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 1/2 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
36 psi
Max. Head
84 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Phase
Three
Frame
182JM
Discharge Pump Type
Centrifugal Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Range GPM @ Head
97 to 131 gpm @ 72 to 62 ft
Amps
9.2/4.6
Item
Centrifugal Pump
Maximum Feet of Head
84 ft
Pump Housing Material
Stainless Steel
Flow Rate @ 60 ft of Head (Maximum)
137 gpm
Flow Rate @ 40 ft of Head (Maximum)
179 gpm
Nameplate Voltage
208-240/480V AC
Flow Rate @ 30 ft of Head (Maximum)
197 gpm
Best Efficiency Head
62 to 72 ft
Horsepower
3 hp
Flow Rate @ 50 ft of Head (Maximum)
159 gpm
Intake Type
NPT
Shut Off Pressure (Maximum)
36 psi
For Use With Potable Systems
No
Best Efficiency Flow
97 to 131 gpm
Discharge Type
NPT

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-240/480V AC, Flow Rate @ 40 ft of Head (Maximum) 179 gpm, Flow Rate @ 60 ft of Head (Maximum) 137 gpm, Maximum Feet of Head 84 ft, Compatible Intake Pipe Size 2 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 ft of Head (Maximum) 197 gpm, Flow Rate @ 50 ft of Head (Maximum) 159 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.