Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifugal Pump, 3 Ph, 230/460VAC

  • Mfr # 55JJ49

  • Zoro # G3722863


product price: $1,339.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

HP - Pumps
5 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2-1/2 in Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55JJ49
Zoro #
G3722863
UPC #
-
Country of Origin
India

Dimensions

Inlet Size - Pumps
2-1/2 in Flange
Outlet Size - Pumps
2 in Flange
Compatible Intake Pipe Size
2 1/2 in
Discharge Flange Size
2 1/2 in
Compatible Discharge Pipe Size
2 in

Details

HP - Pumps
5 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
47 psi
Max. Head
105 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Item
Centrifugal Pump
Phase
Three
Amps
15.4/7.7
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Pump Type
Centrifugal Pump
Best Efficiency Range GPM @ Head
123 to 188 gpm @ 90 to 68 ft
Frame
184JM
Pump Housing Material
Cast Iron
Nameplate Voltage
208-230/460V AC
Discharge Type
Flange
Shut Off Pressure (Maximum)
47 psi
Impeller Design
Closed
Horsepower
5 hp
Intake Type
Flange
Flange or Union Included
Yes

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Compatible Intake Pipe Size 2 1/2 in, Intake Type Flange, Compatible Discharge Pipe Size 2 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.