Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/5 hp; 1/2 hp

  • Mfr # 5RHU6

  • Zoro # G2198253


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 to 1/5
RPM Range
1,001-1,100
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RHU6
Zoro #
G2198253
UPC #
190735350454
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Length Less Shaft
5 13/16 in
Body Dia.
5 5/8 in
Stud Size
8-32 UNF-2A x 3/4 in (Both Ends)
Lead Length
48 in
Overall Length
10 13/16 in
Bolt Circle Dia.
5 1/8 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 to 1/5
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Ins. Class
B
Application
Replaces OEM Condenser Fan Motors
Features
Reversing Plug, Totally Enclosed Endshields and Shell
Capacitor Required
Included
Duty
Continuous
Standards
CSA Certified (258501), UL Recognized (E37403)
Motor Shaft Design
Double-Flat
Hz
60 Hz
Full Load Amps
1.3-0.56 A
Includes
Capacitor
Motor Bearings
Ball
Motor Service Factor
1
Nominal Efficiency
70 %
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Stud Quantity
4
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 460V AC, 1.3-0.56 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.