Zoro Homepage

Direct Drive Blower Motor, 1/15 hp

  • Mfr # GGS_47830

  • Zoro # G6424008


product price: $119.99
/ea
Free Shipping & Returns

Key Features

HP
1/15
Standards
UL (1004)
Overall Length
9 1/8 in
Length Less Shaft
3 in
RPM Range
1,601-1,700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47830
Zoro #
G6424008
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 1/8 in
Length Less Shaft
3 in
Shaft Length
3 in
Body Dia.
4.9 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1/2 in
Bolt Circle Dia.
4 1/2 in

Details

HP
1/15
Standards
UL (1004)
RPM Range
1,601-1,700
Motor Mounting Type
Yoke
Voltage
115V AC
Replacement For
Dayton 1ZCN7D
Voltage Compatibility
115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC
Capacitor Required
Included
Full Load Amps
1.2 A
No. of Speeds
1
Application
Spot Cooling and People Cooling
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Ins. Class
B
Nameplate RPM
1,650
Motor Shaft Design
Keyed
Frame
Non-Standard
Motor Shaft Rotation
CWSE
Motor Design
Permanent Split Capacitor
Hz
60
Motor Enclosure Design
Totally Enclosed Air-Over
Phase
Single
Item
Direct Drive Blower Motor
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Number of Speeds
1

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp HP, Nameplate RPM 1,650 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.2 A, Non-Standard Frame, Replacement For Dayton 1ZCN7D, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.