Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 3/4 hp

  • Mfr # 7E677

  • Zoro # G1582463


product price: $316.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
3
Overall Length
13 3/16 in
Motor Sub Application
Direct Drive
Motor Mounting Position
All Angle
Body Dia.
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7E677
Zoro #
G1582463
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 3/16 in
Body Dia.
5 5/8 in
Stud Size
#8-32
Shaft Dia.
1/2 in
Shaft Length
6 in
Length Less Shaft
7 3/16 in

Details

No. of Speeds
3
Motor Sub Application
Direct Drive
Motor Mounting Position
All Angle
Capacitor Required
2MDV9
Motor Application
HVAC/R
Frame
48YZ
Motor Shaft Design
Double-Flat
Full Load Amps
4.1 A
RPM Range
1,001-1,100
Ring to Ring Center
6 3/4 in
Duty
Continuous
Motor Mounting Type
Ring/Stud
Voltage
277V AC
Item
Direct Drive Blower Motor
Ins. Class
B
Motor Enclosure Design
Open Air-Over
Hz
60 Hz
Nameplate RPM
1,075
Motor Bearings
Sleeve
Voltage Compatibility
208-230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
Includes
2 1/4 in Resilient Rings with Split Rings, 3LY12 Torsion Flex Bracket
HP
3/4
Motor Shaft Rotation
CW/CCW
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Phase
Single
Motor Design
Permanent Split Capacitor
Number of Speeds
3
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, 4.1 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Mounting Position All Angle, Shaft Length 6 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.