Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM

  • Mfr # GGS_46529

  • Zoro # G6424120


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_46529
Zoro #
G6424120
UPC #
190735957738
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
6 7/8 in
Bolt Circle Dia.
2 in
Shaft Dia.
17 mm
Body Dia.
5.6 in
Overall Length
8 15/16 in
Shaft Length
2 1/16 in

Details

Item
Direct Drive Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
Voltage
115V AC
Frame
Non-Standard
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,075
Motor Application
OEM Replacement
Motor Mounting Type
Yoke
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Design
Double-Flat
Motor Shaft Rotation
CW/CCW
Standards
UL
Voltage Compatibility
115V AC, 120V AC, 115/230V AC, 115/208-230V AC, 120/240V AC
Application
Exhaust Fans
Ins. Class
B
Hz
60
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Bearings
Ball
Capacitor Required
Included
Replacement For
Dayton 1HKL8C, Dayton 1HLB4C
Full Load Amps
2.75 A
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Number of Speeds
1

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.75 A, Non-Standard Frame, Replacement For Dayton 1HKL8C, Dayton 1HLB4C, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.