Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 32 GPM

  • Mfr # 22A592

  • Zoro # G6077942


product price: $1,274.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22A592
Zoro #
G6077942
UPC #
190735168394
Country of Origin
Japan

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
1 yr
Overall Length
8 in
Overall Height
12.6 in
Overall Width
9-3/4 in
Media Intake Connection Size
3/4 in
Media Discharge Connection Size
3/4 in
Solid Diameter (Maximum)
1/16 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Consumption (Maximum)
45 scfm
Air Intake Connection Type
FNPT
Check Seat Material
Aluminum
Diaphragm Material
Buna-N
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
0 Degrees F
Operating Pressure (Maximum)
100 psi
Self-Priming Wet
28 ft
Pump Operation Type
Air
Includes
Ball Valve
Self-Priming Dry
18 ft
For Use With
Pumps are Fully Groundable to Prevent Static Discharge. CSA Certified for Operation Using Natural Gas. A Primary Application is for Use In Circulating Gylcol, Coolants and Petroleum Based Fluids.
Standards
CSA Certified
Inlet/Outlet
3/4 in
Media Discharge Connection Type
NPT
Air Intake Pressure (Maximum)
100 psi
Viscosity (Maximum)
40,000 cps
Flow Rate @ 20 psi
16 gpm
Flow Rate @ 60 psi
25 gpm
Manifold Connection Type
NPT
Wetted Housing Material
Aluminum
Flow Rate @ 40 psi
22 gpm
Media Intake Connection Type
FNPT
Flow Rate (Maximum)
32 gpm
Mounting Hardware Material
Stainless Steel, Steel
For Use With Potable Systems
No
Priming
Self-Priming
Flow Rate @ 80 psi
26 gpm
Media Intake Location
Bottom
Media Discharge Location
Top
Flow Rate @ 100 psi
29 gpm
Duty Cycle
Continuous

Description

Double Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material Aluminum, Diaphragm Material Buna-N, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 32 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.