Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 100 gpm GPM 212 Degrees F

  • Mfr # 6PY56

  • Zoro # G2551981


product price: $2,410.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PY56
Zoro #
G2551981
UPC #
190735370773
Country of Origin
Japan

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
1 yr
Overall Length
16.3 in
Overall Height
28 in
Overall Width
11-1/4 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
9/32 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
70 scfm
Air Intake Connection Type
NPT Threaded Flange
Check Seat Material
Aluminum
Diaphragm Material
PTFE
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
100 psi
Self-Priming Wet
28 ft
Pump Operation Type
Air
Self-Priming Dry
15 ft
Inlet/Outlet
1 1/2 in
Flow Rate @ 80 psi
95 gpm
Air Intake Pressure (Maximum)
100 psi
Mounting Hardware Material
Stainless Steel, Steel
Wetted Housing Material
Aluminum
Viscosity (Maximum)
50,000 cps
Flow Rate @ 40 psi
65 gpm
Media Discharge Location
Top
Flow Rate @ 30 psi
63 gpm
Media Intake Location
Bottom
Media Intake Connection Type
NPT Threaded Flange
Flow Rate @ 50 psi
82 gpm
Manifold Connection Type
NPT
Priming
Self-Priming
For Use With Potable Systems
No
Flow Rate (Maximum)
100 gpm
Duty Cycle
Continuous
Flow Rate @ 100 psi
99 gpm
Media Discharge Connection Type
NPT Threaded Flange
Flow Rate @ 90 psi
98 gpm
Flow Rate @ 70 psi
90 gpm
Flow Rate @ 60 psi
85 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 70 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT Threaded Flange, Check Seat Material Aluminum, Diaphragm Material PTFE, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 100 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPT Threaded Flange, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.