Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, Inlet 1/2", Max. Flow 12.5 gpm

  • Mfr # 53JU96

  • Zoro # G8095991


product price: $597.99
/ea
Free Shipping & Returns

Key Features

For Media Type
Acetic Acid, Ammonia, Antifreeze, Calcium Chloride, Citric Acid, Cyclohexane, Diesel Fuel, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Hydrochloric Acid, Isopropanol, Ketones, Methanol, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
For Container Size
55 gal
Max. Flow Rate
12.5 gpm
Max. Viscosity
15,000 cps
Diesel Exhaust Fluid Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JU96
Zoro #
G8095991
UPC #
00194484302924
Country of Origin
United States

Dimensions

For Container Size
55 gal
Inlet Size
1/2"
Air Inlet Size
1/4 in FNPT
Suction Tube Length
40 1/2 in
Hose Length
10 ft
Adapter Dia.
2"
Discharge Tube Length
10 ft.
Discharge Size FPT (In.)
1/2
Manufacturers Warranty Length
1 yr.
Height Above Container
14 in
Hose Outside Dia.
3/4 in
Overall Length
56 9/16 in
Air Outlet Size
3/8 in
Bung Connection Dia.
2 in
Overall Width
9-1/64 in
Overall Height
56-9/16 in

Details

Item
Air Operated Drum Pump
For Media Type
Acetic Acid, Ammonia, Antifreeze, Calcium Chloride, Citric Acid, Cyclohexane, Diesel Fuel, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Hydrochloric Acid, Isopropanol, Ketones, Methanol, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
Max. Flow Rate
12.5 gpm
Max. Viscosity
15,000 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Santoprene
Includes Suction Tube
Yes
For Use With
Acids, Caustics, Chemicals, General Automtive Service Fluids, Soap Solutions
Hose Tube Material
PVC
Discharge Tube Outlet ID
1/2 in
Discharge Tube Outlet OD
3/4 in
Max. Flow GPM
12.5 gpm
Adapter Material
Polypropylene
Max. Air Inlet (PSI)
100
Includes
Ball Valve, Bung Adaptor Assembly, Dip Tube, Grounding Strap, Hose
Discharge Tubing Material
PVC
Delivers
3000 CPS
Adapter Type
Bung
Self-Priming
Yes
Suction Tube Material
PVC
Seal Material
Santoprene
Metered
No
Max. Fluid Temp.
180 Degrees F
For Container Type
Drum
Runs Dry
Yes
Discharge Connection Type
FNPT
Not Recommended Chemicals
Acetic Acid (Glacial), Ammonium Hydroxide, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, DEF, E85, Gasoline, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydrazine, Hydrofluoric Acid (20%), Lacquer Thinners, Methyl Chloride, Naphtha, Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Includes Discharge Hose
Yes
Max. Oil Flow
12 gpm
Food Grade
No
Suction Tube ID
1/2 in
Pump Connection ID
1/2 in
Compatible Chemicals
Acetic Acid 20%, Acetone, Anhydrous Ammonia, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Cyclohexane, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Motor Oil, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%)
Suction Tube OD
3/4 in
Max. Air Pressure
100 psi
Includes Spout
No
Variable Speed
Yes
Power Source
Air
Housing Material - Pumps
Polypropylene
Duty Cycle
Continuous
Noise Level
77.5 db
Min. Air Pressure
20 psi
Pump Connection Type
FNPT
Max. Head Pressure
100 psi
Pump Connection OD
3/4 in
Includes Bung Adapter
Yes
Includes Nozzle
No
Adapter Connection Type
FNPT
Max. Head - Pumps
231 ft
Gear Lube
NT
Explosion Proof
No
Pump Ratio
1:1

Description

Air Drum Pump, Max. Air Pressure 100 psi, Spout Connection Size Not Applicable, Suction Tube Material PVC, Self-Priming Yes, Overall Length 56 9/16 in, Explosion Proof No, Discharge Connection Type FNPT, Features Intrinsically Safe, Spout Length Not Applicable, Food Grade No, Thermal Protection No, Air Outlet Size 3/8 in, Bung Connection Dia. 2 in, Air Consumption 12 cfm, Hose Length 120 in, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 77.5 dB, Max. Viscosity 15,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.