Zoro Homepage

Fan Mtr, 1.5HP, 1140, 220-230/460

  • Mfr # 31TR68

  • Zoro # G8571227


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TR68
Zoro #
G8571227
UPC #
190735255742
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Length Less Shaft
10 3/4 in
Bolt Circle Dia.
5 7/8 in
Lead Length
6 in
Body Dia.
6 1/2 in
Stud Size
#10-32
Overall Length
16 3/4 in

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 5.4-5.4/2.7 A Full Load Amps, 56HZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Rigid Base, Inverter Rated Inverter Rated, Motor Mounting Position Horizontal/Vertical Shaft Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.