Zoro Homepage

GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z

  • Mfr # 6K517

  • Zoro # G1198407


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
9 in
Max. Ambient Temp.
40 Degrees C
RPM Range
1,701-1,800
Motor Thermal Protection
None
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K517
Zoro #
G1198407
UPC #
190735366110
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 in
Shaft Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Overall Length
11 in

Details

Max. Ambient Temp.
40 Degrees C
RPM Range
1,701-1,800
Motor Thermal Protection
None
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Item
General Purpose Motor
Voltage
115V AC
Motor Service Factor
1
Nameplate RPM
1,725 RPM
Nominal Efficiency
55.2 %
HP
1/4 hp
Standards
CSA (156060), UL (E47479)
Full Load Amps
4.9 A
Frame
48Z
Motor Shaft Design
Flat
Motor Mounting Type
Cradle Base
Frame Material
Rolled steel
Motor Application
General Purpose
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Single
Motor Bearings
Ball
Motor Frame Material
Steel
No. of Speeds
1
Footnotes
39
Duty
Continuous
Includes
Conduit Box
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Design
Split-Phase
Motor Efficiency Group
Standard Efficient
RPM Group
1701-1800
Ins. Class
B
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.9 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.