Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z

  • Mfr # 6XJ07

  • Zoro # G1002416


product price: $216.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 hp
Frame
48Z
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Design
Split-Phase
Duty
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XJ07
Zoro #
G1002416
UPC #
190735373415
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 11/16 in
Overall Length
10 5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Shaft Dia.
1/2 in

Details

HP
1/4 hp
Frame
48Z
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Design
Split-Phase
Duty
Continuous
Voltage
115V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Hz
60 Hz
Ins. Class
B
No. of Speeds
1
RPM Range
1,701-1,800
Motor Thermal Protection
None
Standards
CSA (156060), UL (E47479)
RPM Group
1701-1800
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Phase
Single
Motor Efficiency Group
Standard Efficient
Item
General Purpose Motor
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Nominal Efficiency
55.2 %
Nameplate RPM
1,725 RPM
Frame Material
Rolled steel
Motor Mounting Type
Rigid Base
Motor Application
General Purpose
Motor Bearings
Ball
Includes
Conduit Box
Full Load Amps
4.9 A
Motor Shaft Design
Flat
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.9 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Flat, Motor Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.