Zoro Homepage

Hand Drum Pump, Stainless Steel, 3/4In OD

  • Mfr # 38Y792

  • Zoro # G5295832


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Action Type
Lever
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
12 oz per stroke
Max. Viscosity
2,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38Y792
Zoro #
G5295832
UPC #
190735277621
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Inlet Size
1"
Adapter Dia.
1-1/2" and 2"
Discharge Tube Length
8-1/4"
Overall Length
52"
Manufacturers Warranty Length
1 yr.
Suction Tube Length
34.2500 in
Bung Connection Dia.
1-1/2 in, 2 in
Overall Width
12-5/8 in

Description

Hand Operated Drum Pump, Metered No, Includes Discharge Hose No, Features Good Chemical Resistance, Seal Material PTFE, For Use With Ketones, Solvents, Volatile, For Container Type Bucket, Drum, Pail, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.