High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,730 Nameplate RPM, 215T Frame

  • Mfr # 6K970

  • Zoro # G1854441


product price:  $2,676.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
10
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K970
Zoro #
G1854441
UPC #
190735366769
Country of Origin
Mexico

Dimensions

Overall Length
22 1/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/2 in
Length Less Shaft
18 9/16 in

Details

Item
High Torque Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
10
RPM Range
1,701-1,800
Voltage
230V AC
Frame
215T
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,730
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
High Torque
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258525), UL Recognized (E47479)
Duty
Continuous
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Ins. Class
F
Nominal Efficiency
86.9 %
Max. Ambient Temperature
40 Degrees C
Capacitor Required
Included
Includes
Shaft Key, Gasketed Conduit Box and Shaft Slinger
Frame Material
Rolled steel
Full Load Amps
38.0 A
Finish
Green
Hz
60 Hz
Motor Bearings
Ball
Item - Farm Duty Motors
High Torque Farm Duty Motor
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
No. of Speeds
1

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 hp HP, Nameplate RPM 1,730 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 38.0 A, 215T Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Finish Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.