HVAC Motor, Open Air-Over, 1/20 HP, 1,550 Nameplate RPM, 1 Speed, 115V AC, Stud Mount, CWSE

  • Mfr # 71633693M

  • Zoro # G3270014


product price:  $79.69
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71633693M
Zoro #
G3270014
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
3 1/2 in
Shaft Length
2 in
Cord Length
16 in
Shaft Dia.
5/16 in
Body Dia.
3 5/16 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/20
RPM Range
1,501-1,600
Ins. Class
B
Motor Shaft Rotation
CWSE
Motor Mounting Type
Ring/Stud
Motor Design
Shaded Pole
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Motor Shaft Design
Flat
Stud/Base Mtg. Pattern
2 in x 2 in
Frame
3.3
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Item
HVAC Motor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
No. of Speeds
1
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
Full Load Amps
2 A
Mounting Pattern
2 x 2
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Motor Service Factor
1
Standards
CSA Certified, UL Recognized
Phase
Single
Number of Shafts
1
Hz
60 Hz
Mounting Stud Location
4/Both Ends
Capacitor Required
No
Mounting Stud Pattern
2 in x 2 in
Usable @ 208V
No
Usable @ 200V
No
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Type
OEM Replacement

Description

The DAYTON - 71633693M is a HVAC Motor, specifically designed for heating, ventilation, and air conditioning units. This compact yet powerful motor plays an essential role in maintaining optimal environmental conditions in both commercial and residential settings. With its 3.3 inch diameter size, it offers efficient energy transfer within various HVAC systems.
Key features of the DAYTON - 71633693M include:
• Voltage: Operates at an electrical input of 115V AC.
• Motor Shaft Rotation: Spins in a CWSE direction ensuring proper operation.
• Mounting Type: Uses Ring/Stud mounting type for secure attachment to compressors.
• Design & Frame: Utilizes shaded pole motor design with a frame size of 3.3 inches.
• RPM Range: Functions effectively between the range of 1,501 to 1,600 revolutions per minute (RPM).
• Enclosure Design: Comes with Open Air-over enclosure design providing better cooling but less protection against dust and moisture.
• Max Ambient Temperature Compatibility: Can function optimally up to temperatures as high as 40 degrees Celsius.
• Nameplate RPM: 1550
• Motor Bearings: Sleeve type motor bearings reducing friction between moving parts.
• Motor Thermal Protection: Automatic thermal protection preventing overheating.
• Full Load Amps: Capacity of up to two amperes (2 A).
• Phase: Operates on single-phase power supply ideal for light commercial use or residential applications with a frequency of 60 Hz.
• Standards and Certifications: Compliance with CSA Certified and UL Recognized standards ensuring quality and safety measures are met during usage by industry professionals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.